circuit breaker 3VA5 UL frame 250 3-pole starter protection TM120M

  • Mfr # 3VA5215-1MH31-0AA0

  • Zoro # G515860790


product price:  $1,775.99
/ea
Free Shipping & Returns

Key Features

Frame Size
3VA5 UL Frame 250
Circuit Breaker Actuator
Rocker Lever
Height
5.91 in
Trip Type
Magnetic Only
Depth
9.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3VA5215-1MH31-0AA0
Zoro #
G515860790
UPC #
-
Country of Origin
Germany

Dimensions

Frame Size
3VA5 UL Frame 250
Height
5.91 in
Depth
9.65 in

Details

Item
Circuit Breaker
Circuit Breaker Actuator
Rocker Lever
Trip Type
Magnetic Only
Series
3VA5
Number of Poles
3
Max. AIR Rating
110kA at 400V AC
AC Voltage Rating
690V
Instantaneous Trip
Adjustable
Amps
150A

Description

circuit breaker 3VA5 UL frame 250 3-pole, starter protection TM120M, AM, In=150A without overload protection short-circuit protection Ii=6...12 x In without connection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products