circuit breaker 3VA5 UL frame 250 3-pole starter protection TM120M

  • Mfr # 3VA5220-0MU31-0AA0

  • Zoro # G715862181


product price: $1,670.99
/ea
Free Shipping & Returns

Key Features

Instantaneous Trip
Adjustable
Circuit Breaker Actuator
Rocker Lever
Trip Type
Magnetic Only
Frame Size
3VA5 UL Frame 250
Max. AIR Rating
70kA at 400V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3VA5220-0MU31-0AA0
Zoro #
G715862181
UPC #
-
Country of Origin
Germany

Dimensions

Frame Size
3VA5 UL Frame 250
Height
4.92 in
Depth
6.89 in

Details

Item
Circuit Breaker
Instantaneous Trip
Adjustable
Circuit Breaker Actuator
Rocker Lever
Trip Type
Magnetic Only
Max. AIR Rating
70kA at 400V AC
Number of Poles
3
Series
3VA5
AC Voltage Rating
690V
Amps
200A

Description

circuit breaker 3VA5 UL frame 250 3-pole, starter protection TM120M, AM, In=200A without overload protection short-circuit protection Ii=3...6 x In without connection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.