
Circuit breaker 3VA5 UL Frame 250 3-pole starter protection TM120M
Mfr # 3VA5225-0MH31-0AA0
Zoro # G015856835
product price: $1,347.99
/ea
Free Shipping & Returns
Key Features
Series
3VA5
AC Voltage Rating
690V
Height
4.84 in
Number of Poles
3
Circuit Breaker Actuator
Rocker Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3VA5225-0MH31-0AA0
Zoro #
G015856835
UPC #
-
Country of Origin
Germany
Dimensions
Height
4.84 in
Depth
6.89 in
Frame Size
3VA5 UL Frame 250
Details
Item
Circuit Breaker
Series
3VA5
AC Voltage Rating
690V
Number of Poles
3
Circuit Breaker Actuator
Rocker Lever
Trip Type
Magnetic Only
Amps
250A
Instantaneous Trip
Adjustable
Max. AIR Rating
70kA at 400V AC
Description
Circuit breaker 3VA5 UL Frame 250 3-pole, starter protection TM120M, AM, In=250A Without overload protection Short-circuit protection Ii=5...10 x In Without connection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.