Circuit breaker 3VA5 UL Frame 250 3-pole starter protection TM120M

  • Mfr # 3VA5225-0MU31-0AA0

  • Zoro # G315856900


product price:  $1,347.99
/ea
Free Shipping & Returns

Key Features

Frame Size
3VA5 UL Frame 250
Circuit Breaker Actuator
Rocker Lever
Depth
6.89 in
AC Voltage Rating
690V
Max. AIR Rating
70kA at 400V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3VA5225-0MU31-0AA0
Zoro #
G315856900
UPC #
-
Country of Origin
Germany

Dimensions

Frame Size
3VA5 UL Frame 250
Depth
6.89 in
Height
4.84 in

Details

Item
Circuit Breaker
Circuit Breaker Actuator
Rocker Lever
AC Voltage Rating
690V
Max. AIR Rating
70kA at 400V AC
Number of Poles
3
Instantaneous Trip
Adjustable
Amps
250A
Trip Type
Magnetic Only
Series
3VA5

Description

Circuit breaker 3VA5 UL Frame 250 3-pole, starter protection TM120M, AM, In=250A Without overload protection Short-circuit protection Ii=3...6 x In Without connection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.