Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

circuit breaker 3VA5 UL Frame 250 breaking capacity class C 100 kA At

  • Mfr # 3VA5212-7GC41-0AA0

  • Zoro # G715860910


product price: $1,166.99
/ea
Free Shipping & Returns

Key Features

Amps
125A
Circuit Breaker Actuator
Rocker Lever
Trip Type
Fixed Thermal, Adjustable Magnetic
Depth
6.89 in
Series
3VA5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3VA5212-7GC41-0AA0
Zoro #
G715860910
UPC #
-
Country of Origin
Germany

Dimensions

Depth
6.89 in
Frame Size
3VA5 UL Frame 250
Height
4.84 in

Details

Item
Circuit Breaker
Amps
125A
Circuit Breaker Actuator
Rocker Lever
Trip Type
Fixed Thermal, Adjustable Magnetic
Series
3VA5
AC Voltage Rating
690V
Instantaneous Trip
Adjustable
Max. AIR Rating
85kA at 400V AC
Number of Poles
4

Description

circuit breaker 3VA5 UL Frame 250 breaking capacity class C 100 kA At 480 V 4-pole, line protection TM230, FTAM, In=125 A overload protection Ir=125 A permanently set short-circuit protection Ii=5...10 x In neutral conductor protection 100% without connection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.