
circuit breaker 3VA5 UL Frame 250 breaking capacity class C 100 kA At
Mfr # 3VA5212-7GF41-0AA0
Zoro # G715860798
product price: $1,402.99
/ea
Free Shipping & Returns
Key Features
Frame Size
3VA5 UL Frame 250
Series
3VA5
Circuit Breaker Actuator
Rocker Lever
AC Voltage Rating
690V
Trip Type
Adjustable Thermal, Adjustable Magnetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3VA5212-7GF41-0AA0
Zoro #
G715860798
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
3VA5 UL Frame 250
Height
4.84 in
Depth
6.89 in
Details
Item
Circuit Breaker
Series
3VA5
Circuit Breaker Actuator
Rocker Lever
AC Voltage Rating
690V
Trip Type
Adjustable Thermal, Adjustable Magnetic
Number of Poles
4
Instantaneous Trip
Adjustable
Max. AIR Rating
85kA at 400V AC
Amps
125A
Description
circuit breaker 3VA5 UL Frame 250 breaking capacity class C 100 kA At 480 V 4-pole, line protection TM240, ATAM, In=125 A overload protection Ir=100 A...125 A short-circuit protection Ii=5...10 x In neutral conductor protection 100% without connection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.