
circuit breaker 3VA5 UL Frame 250 breaking capacity class C 100 kA At
Mfr # 3VA5215-7EC31-0AA0
Zoro # G415861156
product price: $1,035.99
/ea
Free Shipping & Returns
Key Features
Height
4.92 in
Trip Type
Fixed Thermal, Adjustable Magnetic
Number of Poles
3
Depth
6.89 in
Circuit Breaker Actuator
Rocker Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3VA5215-7EC31-0AA0
Zoro #
G415861156
UPC #
-
Country of Origin
Germany
Dimensions
Height
4.92 in
Depth
6.89 in
Frame Size
3VA5 UL Frame 250
Details
Item
Circuit Breaker
Trip Type
Fixed Thermal, Adjustable Magnetic
Number of Poles
3
Circuit Breaker Actuator
Rocker Lever
AC Voltage Rating
690V
Instantaneous Trip
Adjustable
Amps
150A
Max. AIR Rating
110kA at 400V AC
Series
3VA5
Description
circuit breaker 3VA5 UL Frame 250 breaking capacity class C 100 kA At 480 V 3-pole, line protection TM230, FTAM, In=150 A overload protection Ir=150 A permanently set short-circuit protection Ii=5...10 x In without connection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.