Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

circuit breaker 3VA5 UL Frame 250 breaking capacity class C 100 kA At

  • Mfr # 3VA5215-7ED61-0AA0

  • Zoro # G215861615


product price: $1,119.99
/ea
Free Shipping & Returns

Key Features

Instantaneous Trip
Fixed
Frame Size
3VA5 UL Frame 250
Trip Type
Thermal Magnetic
Series
3VA5
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3VA5215-7ED61-0AA0
Zoro #
G215861615
UPC #
-
Country of Origin
Germany

Dimensions

Frame Size
3VA5 UL Frame 250

Details

Item
Circuit Breaker
Instantaneous Trip
Fixed
Trip Type
Thermal Magnetic
Series
3VA5
Number of Poles
2
Circuit Breaker Type
Low Voltage Molded Case
Max. AIR Rating
110kA at 400V AC
AC Voltage Rating
690V
Circuit Breaker Actuator
Rocker Lever
Amps
150A

Description

circuit breaker 3VA5 UL Frame 250 breaking capacity class C 100 kA At 480 V 2-pole, line protection TM210, FTFM, In=150 A overload protection Ir=150 A permanently set short-circuit protection Ii=10 x In without connection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.