Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

circuit breaker 3VA5 UL Frame 250 breaking capacity class C 100 kA At

  • Mfr # 3VA5250-7ED31-1AA0

  • Zoro # G115859774


product price: $694.99
/ea
Free Shipping & Returns

Key Features

Max. AIR Rating
100kA At 480V
Frame Size
3VA5 UL Frame 250
Amps
50A
Trip Type
Fixed Thermal, Fixed Magnetic
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3VA5250-7ED31-1AA0
Zoro #
G115859774
UPC #
-
Country of Origin
Germany

Dimensions

Frame Size
3VA5 UL Frame 250
Depth
6.89 in
Height
4.84 in

Details

Item
Circuit Breaker
Max. AIR Rating
100kA At 480V
Amps
50A
Trip Type
Fixed Thermal, Fixed Magnetic
Number of Poles
3
Series
3VA5
Circuit Breaker Actuator
Rocker Lever
Instantaneous Trip
Fixed
AC Voltage Rating
690V

Description

circuit breaker 3VA5 UL Frame 250 breaking capacity class C 100 kA At 480 V 3-pole, line protection TM210, FTFM, In=50 A overload protection Ir=50 A permanently set short-circuit protection Ii=10 x In UL489 SB naval, 50 degrees Celsius without connection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.