Zoro Homepage

circuit breaker 3VA5 UL Frame 250 breaking capacity class C 100 kA At

  • Mfr # 3VA5285-7ED31-2AA0

  • Zoro # G715861474


product price: $746.99
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
3VA5285-7ED31-2AA0
Zoro #
G715861474
UPC #
-
Country of Origin
Germany

Details

Item
Circuit Breaker

Description

circuit breaker 3VA5 UL Frame 250 breaking capacity class C 100 kA At 480 V 3-pole, line protection TM210, FTFM, In=25 A overload protection, 100%-rated Ir=25 A permanently set short-circuit protection Ii=14 x In without connection