
circuit breaker 3VA5 UL Frame 250 breaking capacity class C 100 kA At
Mfr # 3VA5290-7GC41-0AA0
Zoro # G415862283
product price: $956.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
4
Circuit Breaker Actuator
Rocker Lever
Max. AIR Rating
85kA at 400V AC
Frame Size
3VA5 UL Frame 250
Instantaneous Trip
Adjustable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3VA5290-7GC41-0AA0
Zoro #
G415862283
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
3VA5 UL Frame 250
Depth
6.89 in
Height
4.84 in
Details
Item
Circuit Breaker
Number of Poles
4
Circuit Breaker Actuator
Rocker Lever
Max. AIR Rating
85kA at 400V AC
Instantaneous Trip
Adjustable
Trip Type
Fixed Thermal, Adjustable Magnetic
AC Voltage Rating
690V
Amps
90A
Series
3VA5
Description
circuit breaker 3VA5 UL Frame 250 breaking capacity class C 100 kA At 480 V 4-pole, line protection TM230, FTAM, In=90 A overload protection Ir=90 A permanently set short-circuit protection Ii=5...10 x In neutral conductor protection 100% without connection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.