Zoro Homepage

circuit breaker 3VA5 UL Frame 250 breaking capacity class C 100 kA At

  • Mfr # 3VA5295-7ED32-1AA0

  • Zoro # G615862557


product price: $881.99
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
3VA5295-7ED32-1AA0
Zoro #
G615862557
UPC #
-
Country of Origin
Germany

Details

Item
Circuit Breaker

Description

circuit breaker 3VA5 UL Frame 250 breaking capacity class C 100 kA At 480 V 3-pole, line protection TM210, FTFM, In=15 A overload protection Ir=15 A permanently set short-circuit protection Ii=23.3 x In UL489 SB naval, 50 degrees Celsius nut keeper kit on two sides