circuit breaker 3VA5 UL Frame 250 breaking capacity class H 65 kA At

  • Mfr # 3VA5210-6GF41-0AA0

  • Zoro # G015859027


product price: $1,644.99
/ea
Free Shipping & Returns

Key Features

Series
3VA5
Depth
6.89 in
Instantaneous Trip
Adjustable
Circuit Breaker Actuator
Rocker Lever
Height
4.84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3VA5210-6GF41-0AA0
Zoro #
G015859027
UPC #
-
Country of Origin
Germany

Dimensions

Depth
6.89 in
Height
4.84 in
Frame Size
3VA5 UL Frame 250

Details

Item
Circuit Breaker
Series
3VA5
Instantaneous Trip
Adjustable
Circuit Breaker Actuator
Rocker Lever
Amps
100A
Number of Poles
4
AC Voltage Rating
690V
Trip Type
Adjustable Thermal, Adjustable Magnetic
Max. AIR Rating
70kA at 400V AC

Description

circuit breaker 3VA5 UL Frame 250 breaking capacity class H 65 kA At 480 V 4-pole, line protection TM240, ATAM, In=100 A overload protection Ir=80 A...100 A short-circuit protection Ii=5...10 x In neutral conductor protection 100% without connection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.