Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

circuit breaker 3VA5 UL Frame 250 breaking capacity class H 65 kA At

  • Mfr # 3VA5212-6GF41-0AA0

  • Zoro # G215860090


product price: $1,644.99
/ea
Free Shipping & Returns

Key Features

AC Voltage Rating
690V
Trip Type
Adjustable Thermal, Adjustable Magnetic
Height
4.84 in
Max. AIR Rating
70kA at 400V AC
Number of Poles
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3VA5212-6GF41-0AA0
Zoro #
G215860090
UPC #
-
Country of Origin
Germany

Dimensions

Height
4.84 in
Frame Size
3VA5 UL Frame 250
Depth
6.89 in

Details

Item
Circuit Breaker
AC Voltage Rating
690V
Trip Type
Adjustable Thermal, Adjustable Magnetic
Max. AIR Rating
70kA at 400V AC
Number of Poles
4
Instantaneous Trip
Adjustable
Series
3VA5
Circuit Breaker Actuator
Rocker Lever
Amps
125A

Description

circuit breaker 3VA5 UL Frame 250 breaking capacity class H 65 kA At 480 V 4-pole, line protection TM240, ATAM, In=125 A overload protection Ir=100 A...125 A short-circuit protection Ii=5...10 x In neutral conductor protection 100% without connection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.