
circuit breaker 3VA5 UL Frame 250 breaking capacity class H 65 kA At
Mfr # 3VA5215-6EC61-0AA0
Zoro # G415861026
product price: $1,054.99
/ea
Free Shipping & Returns
Key Features
AC Voltage Rating
690V
Series
3VA5
Instantaneous Trip
Adjustable
Max. AIR Rating
70kA at 400V AC
Circuit Breaker Actuator
Rocker Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3VA5215-6EC61-0AA0
Zoro #
G415861026
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
3VA5 UL Frame 250
Details
Item
Circuit Breaker
AC Voltage Rating
690V
Series
3VA5
Instantaneous Trip
Adjustable
Max. AIR Rating
70kA at 400V AC
Circuit Breaker Actuator
Rocker Lever
Trip Type
Thermal Magnetic
Number of Poles
2
Circuit Breaker Type
Low Voltage Molded Case
Amps
150A
Description
circuit breaker 3VA5 UL Frame 250 breaking capacity class H 65 kA At 480 V 2-pole, line protection TM230, FTAM, In=150 A overload protection Ir=150 A permanently set short-circuit protection Ii=5...10 x In without connection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.