circuit breaker 3VA5 UL Frame 250 breaking capacity class H 65 kA At
- Mfr # 3VA5230-6ED31-1AA0
- Zoro # G315858911
product price:Â
$
845.99
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
- 3VA5230-6ED31-1AA0
- Zoro #
- G315858911
- UPC #
- -
- Country of Origin
- Germany
- Item
- Circuit Breaker
Description
circuit breaker 3VA5 UL Frame 250 breaking capacity class H 65 kA At 480 V 3-pole, line protection TM210, FTFM, In=30 A overload protection Ir=30 A permanently set short-circuit protection Ii=11.67 x In UL489 SB naval, 50 degrees Celsius without connection