
circuit breaker 3VA5 UL Frame 250 breaking capacity class H 65 kA At
Mfr # 3VA5260-6ED31-0AA0
Zoro # G715859822
product price: $617.99
/ea
Free Shipping & Returns
Key Features
Frame Size
3VA5 UL Frame 250
Circuit Breaker Actuator
Rocker Lever
Height
4.84 in
Number of Poles
3
Instantaneous Trip
Fixed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3VA5260-6ED31-0AA0
Zoro #
G715859822
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
3VA5 UL Frame 250
Height
4.84 in
Depth
6.89 in
Details
Item
Circuit Breaker
Circuit Breaker Actuator
Rocker Lever
Number of Poles
3
Instantaneous Trip
Fixed
Series
3VA5
AC Voltage Rating
690V
Amps
60A
Trip Type
Fixed Thermal, Fixed Magnetic
Max. AIR Rating
70kA at 400V AC
Description
circuit breaker 3VA5 UL Frame 250 breaking capacity class H 65 kA At 480 V 3-pole, line protection TM210, FTFM, In=60 A overload protection Ir=60 A permanently set short-circuit protection Ii=10 x In without connection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.