Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

circuit breaker 3VA5 UL Frame 250 breaking capacity class H 65 kA At

  • Mfr # 3VA5270-6ED61-0AA0

  • Zoro # G015860276


product price: $743.99
/ea
Free Shipping & Returns

Key Features

Max. AIR Rating
70kA at 400V AC
Circuit Breaker Actuator
Rocker Lever
Instantaneous Trip
Fixed
Amps
70A
AC Voltage Rating
690V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3VA5270-6ED61-0AA0
Zoro #
G015860276
UPC #
-
Country of Origin
Germany

Dimensions

Frame Size
3VA5 UL Frame 250

Details

Item
Circuit Breaker
Max. AIR Rating
70kA at 400V AC
Circuit Breaker Actuator
Rocker Lever
Instantaneous Trip
Fixed
Amps
70A
AC Voltage Rating
690V
Number of Poles
2
Circuit Breaker Type
Low Voltage Molded Case
Series
3VA5
Trip Type
Thermal Magnetic

Description

circuit breaker 3VA5 UL Frame 250 breaking capacity class H 65 kA At 480 V 2-pole, line protection TM210, FTFM, In=70 A overload protection Ir=70A permanently set short-circuit protection Ii=10 x In without connection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.