Zoro Homepage

circuit breaker 3VA5 UL Frame 250 breaking capacity class M 35 kA At

  • Mfr # 3VA5212-5ED31-2AA0

  • Zoro # G615859656


product price: $984.99
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
3VA5212-5ED31-2AA0
Zoro #
G615859656
UPC #
-
Country of Origin
Germany

Details

Item
Circuit Breaker

Description

circuit breaker 3VA5 UL Frame 250 breaking capacity class M 35 kA At 480 V 3-pole, line protection TM210, FTFM, In=125 A overload protection, 100%-rated Ir=125 A permanently set short-circuit protection Ii=10 x In without connection