Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

circuit breaker 3VA5 UL Frame 250 breaking capacity class M 35 kA At

  • Mfr # 3VA5212-5GD41-0AA0

  • Zoro # G715859983


product price: $1,153.99
/ea
Free Shipping & Returns

Key Features

Instantaneous Trip
Fixed
Depth
6.89 in
AC Voltage Rating
690V
Series
3VA5
Frame Size
3VA5 UL Frame 250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3VA5212-5GD41-0AA0
Zoro #
G715859983
UPC #
-
Country of Origin
Germany

Dimensions

Depth
6.89 in
Frame Size
3VA5 UL Frame 250
Height
4.84 in

Details

Item
Circuit Breaker
Instantaneous Trip
Fixed
AC Voltage Rating
690V
Series
3VA5
Amps
125A
Number of Poles
4
Trip Type
Fixed Thermal, Fixed Magnetic
Max. AIR Rating
55kA at 400V AC
Circuit Breaker Actuator
Rocker Lever

Description

circuit breaker 3VA5 UL Frame 250 breaking capacity class M 35 kA At 480 V 4-pole, line protection TM210, FTFM, In=125 A overload protection Ir=125 A permanently set short-circuit protection Ii=10 x In neutral conductor protection 100% without connection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.