Zoro Homepage

circuit breaker 3VA5 UL Frame 250 breaking capacity class M 35 kA At

  • Mfr # 3VA5217-5ED41-2AA0

  • Zoro # G115861777


product price: $1,525.99
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
3VA5217-5ED41-2AA0
Zoro #
G115861777
UPC #
-
Country of Origin
Germany

Details

Item
Circuit Breaker

Description

circuit breaker 3VA5 UL Frame 250 breaking capacity class M 35 kA At 480 V 4-pole, line protection TM210, FTFM, In=175 A overload protection, 100%-rated Ir=175 A permanently set short-circuit protection Ii=10 x In N conductor unprotected without connection