circuit breaker 3VA5 UL Frame 250 breaking capacity class M 35 kA At

  • Mfr # 3VA5222-5EC31-0AA0

  • Zoro # G715855633


product price: $1,221.99
/ea
Free Shipping & Returns

Key Features

Height
5.91 in
Circuit Breaker Actuator
Rocker Lever
AC Voltage Rating
690V
Number of Poles
3
Depth
9.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3VA5222-5EC31-0AA0
Zoro #
G715855633
UPC #
-
Country of Origin
Germany

Dimensions

Height
5.91 in
Depth
9.65 in
Frame Size
3VA5 UL Frame 250

Details

Item
Circuit Breaker
Circuit Breaker Actuator
Rocker Lever
AC Voltage Rating
690V
Number of Poles
3
Series
3VA5
Max. AIR Rating
55kA at 400V AC
Amps
225A
Instantaneous Trip
Adjustable
Trip Type
Fixed Thermal, Adjustable Magnetic

Description

circuit breaker 3VA5 UL Frame 250 breaking capacity class M 35 kA At 480 V 3-pole, line protection TM230, FTAM, In=225 A overload protection Ir=225 A permanently set short-circuit protection Ii=5...10 x In without connection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.