
circuit breaker 3VA5 UL Frame 250 breaking capacity class M 35 kA At
Mfr # 3VA5225-5ED31-1AA0
Zoro # G715858412
product price: $1,204.99
/ea
Free Shipping & Returns
Key Features
AC Voltage Rating
690V
Max. AIR Rating
35kA at 480V
Number of Poles
3
Trip Type
Thermal Magnetic
Circuit Breaker Type
Low Voltage Molded Case
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3VA5225-5ED31-1AA0
Zoro #
G715858412
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
3VA5 UL Frame 250
Details
Item
Circuit Breaker
AC Voltage Rating
690V
Max. AIR Rating
35kA at 480V
Number of Poles
3
Trip Type
Thermal Magnetic
Circuit Breaker Type
Low Voltage Molded Case
Series
3VA5
Circuit Breaker Actuator
Rocker Lever
Instantaneous Trip
Fixed
Amps
250A
Description
circuit breaker 3VA5 UL Frame 250 breaking capacity class M 35 kA At 480 V 3-pole, line protection TM210, FTFM, In=250 A overload protection Ir=250 A permanently set short-circuit protection Ii=10 x In UL 489 SB naval, 50° C without connection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.