
circuit breaker 3VA5 UL Frame 250 breaking capacity class M 35 kA At
Mfr # 3VA5225-5GF41-0AA0
Zoro # G015858297
product price:Â $1,663.99
/ea
Free Shipping & Returns
Key Features
Max. AIR Rating
55kA at 400V AC
Series
3VA5
AC Voltage Rating
690V
Frame Size
3VA5 UL Frame 250
Trip Type
Adjustable Thermal, Adjustable Magnetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3VA5225-5GF41-0AA0
Zoro #
G015858297
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
3VA5 UL Frame 250
Height
4.84 in
Depth
6.89 in
Details
Item
Circuit Breaker
Max. AIR Rating
55kA at 400V AC
Series
3VA5
AC Voltage Rating
690V
Trip Type
Adjustable Thermal, Adjustable Magnetic
Circuit Breaker Actuator
Rocker Lever
Number of Poles
4
Amps
250A
Instantaneous Trip
Adjustable
Description
circuit breaker 3VA5 UL Frame 250 breaking capacity class M 35 kA At 480 V 4-pole, line protection TM240, ATAM, In=250 A overload protection Ir=200 A...250 A short-circuit protection Ii=5...10 x In neutral conductor protection 100% without connection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.