Zoro Homepage

circuit breaker 3VA5 UL Frame 250 breaking capacity class M 35 kA At

  • Mfr # 3VA5230-5ED32-0AA0

  • Zoro # G415858545


product price: $685.99
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
3VA5230-5ED32-0AA0
Zoro #
G415858545
UPC #
-
Country of Origin
Germany

Details

Item
Circuit Breaker

Description

circuit breaker 3VA5 UL Frame 250 breaking capacity class M 35 kA At 480 V 3-pole, line protection TM210, FTFM, In=30 A overload protection Ir=30 A permanently set short-circuit protection Ii=11.67 x In nut keeper kit on two sides