
circuit breaker 3VA5 UL Frame 250 breaking capacity class M 35 kA At
Mfr # 3VA5245-5ED31-1AA0
Zoro # G015859201
product price: $715.99
/ea
Free Shipping & Returns
Key Features
Depth
6.89 in
Series
3VA5
Number of Poles
3
Trip Type
Fixed Thermal, Fixed Magnetic
Circuit Breaker Actuator
Rocker Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3VA5245-5ED31-1AA0
Zoro #
G015859201
UPC #
-
Country of Origin
Germany
Dimensions
Depth
6.89 in
Height
4.84 in
Frame Size
3VA5 UL Frame 250
Details
Item
Circuit Breaker
Series
3VA5
Number of Poles
3
Trip Type
Fixed Thermal, Fixed Magnetic
Circuit Breaker Actuator
Rocker Lever
AC Voltage Rating
690V
Instantaneous Trip
Fixed
Amps
45A
Max. AIR Rating
35kA At 480V
Description
circuit breaker 3VA5 UL Frame 250 breaking capacity class M 35 kA At 480 V 3-pole, line protection TM210, FTFM, In=45 A overload protection Ir=40 A permanently set short-circuit protection Ii=10 x In UL489 SB naval, 50 degrees Celsius without connection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.