Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

circuit breaker 3VA5 UL Frame 250 breaking capacity class M 35 kA At

  • Mfr # 3VA5270-5EC41-0AA0

  • Zoro # G915859479


product price: $992.99
/ea
Free Shipping & Returns

Key Features

Frame Size
3VA5 UL Frame 250
Amps
70A
Circuit Breaker Actuator
Rocker Lever
Instantaneous Trip
Adjustable
Depth
6.89 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3VA5270-5EC41-0AA0
Zoro #
G915859479
UPC #
-
Country of Origin
Germany

Dimensions

Frame Size
3VA5 UL Frame 250
Depth
6.89 in
Height
4.84 in

Details

Item
Circuit Breaker
Amps
70A
Circuit Breaker Actuator
Rocker Lever
Instantaneous Trip
Adjustable
Series
3VA5
Number of Poles
4
Max. AIR Rating
55kA at 400V AC
AC Voltage Rating
690V
Trip Type
Fixed Thermal, Adjustable Magnetic

Description

circuit breaker 3VA5 UL Frame 250 breaking capacity class M 35 kA At 480 V 4-pole, line protection TM230, FTAM, In=70 A overload protection Ir=70A permanently set short-circuit protection Ii=5...10 x In N conductor unprotected without connection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.