
circuit breaker 3VA5 UL Frame 250 breaking capacity class M 35 kA At
Mfr # 3VA5280-5ED41-0AA0
Zoro # G015860900
product price: $974.99
/ea
Free Shipping & Returns
Key Features
Amps
80A
AC Voltage Rating
690V
Series
3VA5
Circuit Breaker Actuator
Rocker Lever
Trip Type
Fixed Thermal, Fixed Magnetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3VA5280-5ED41-0AA0
Zoro #
G015860900
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
3VA5 UL Frame 250
Depth
6.89 in
Height
4.84 in
Details
Item
Circuit Breaker
Amps
80A
AC Voltage Rating
690V
Series
3VA5
Circuit Breaker Actuator
Rocker Lever
Trip Type
Fixed Thermal, Fixed Magnetic
Max. AIR Rating
55kA at 400V AC
Number of Poles
4
Instantaneous Trip
Fixed
Description
circuit breaker 3VA5 UL Frame 250 breaking capacity class M 35 kA At 480 V 4-pole, line protection TM210, FTFM, In=80 A overload protection Ir=80 A permanently set short-circuit protection Ii=10 x In N conductor unprotected without connection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.