CIRCUIT BREAKER 3VA5 UL Frame 400 3POLE MOTOR STARTER PROTECTION TM120M

  • Mfr # 3VA5325-0MU31-0AA0

  • Zoro # G115857145


product price:  $1,206.99
/ea
Free Shipping & Returns

Key Features

AC Voltage Rating
690V
Instantaneous Trip
Adjustable
Amps
250A
Frame Size
3VA5 UL Frame 400
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3VA5325-0MU31-0AA0
Zoro #
G115857145
UPC #
-
Country of Origin
Germany

Dimensions

Frame Size
3VA5 UL Frame 400
Height
6.69 in
Depth
10.28 in

Details

Item
Circuit Breaker
AC Voltage Rating
690V
Instantaneous Trip
Adjustable
Amps
250A
Number of Poles
3
Trip Type
Magnetic Only
Circuit Breaker Actuator
Rocker Lever
Max. AIR Rating
70kA at 400V AC
Series
3VA5

Description

CIRCUIT BREAKER 3VA5 UL Frame 400 3POLE,MOTOR STARTER PROTECTION TM120M, AM, In=250A WITHOUT OVERLOAD PROTECTION SHORT CIRCUIT PROTECTION Ii=3...6 x In W/O CONNECTION

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.