Zoro Homepage

circuit breaker 3VA5 UL Frame 400 breaking capacity class C 100 kA At

  • Mfr # 3VA5322-7EF31-2AA0

  • Zoro # G815855489


product price: $1,959.99
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
3VA5322-7EF31-2AA0
Zoro #
G815855489
UPC #
-
Country of Origin
Germany

Details

Item
Circuit Breaker

Description

circuit breaker 3VA5 UL Frame 400 breaking capacity class C 100 kA At 480 V 3-pole, line protection TM240, ATAM, In=225 A overload protection, 100%-rated Ir=180 A...225 A short-circuit protection Ii=5...10 x In without connection