circuit breaker 3VA5 UL Frame 400 breaking capacity class C 100 kA At

  • Mfr # 3VA5325-7GF41-0AA0

  • Zoro # G115858425


product price: $1,828.99
/ea
Free Shipping & Returns

Key Features

Trip Type
Adjustable Thermal, Adjustable Magnetic
Frame Size
3VA5 UL Frame 400
Circuit Breaker Actuator
Rocker Lever
Instantaneous Trip
Adjustable
Depth
10.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3VA5325-7GF41-0AA0
Zoro #
G115858425
UPC #
-
Country of Origin
Germany

Dimensions

Frame Size
3VA5 UL Frame 400
Depth
10.3 in
Height
6.7 in

Details

Item
Circuit Breaker
Trip Type
Adjustable Thermal, Adjustable Magnetic
Circuit Breaker Actuator
Rocker Lever
Instantaneous Trip
Adjustable
Series
3VA5
Amps
250A
Max. AIR Rating
110kA at 400V AC
AC Voltage Rating
690V
Number of Poles
4

Description

circuit breaker 3VA5 UL Frame 400 breaking capacity class C 100 kA At 480 V 4-pole, line protection TM240, ATAM, In=250 A overload protection Ir=200 A...250 A short-circuit protection Ii=5...10 x In neutral conductor protection 100% without connection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products