Zoro Homepage

circuit breaker 3VA5 UL Frame 400 breaking capacity class C 100 kA At

  • Mfr # 3VA5330-7EF41-2AA0

  • Zoro # G215858530


product price: $2,972.99
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
3VA5330-7EF41-2AA0
Zoro #
G215858530
UPC #
-
Country of Origin
Germany

Details

Item
Circuit Breaker

Description

circuit breaker 3VA5 UL Frame 400 breaking capacity class C 100 kA At 480 V 4-pole, line protection TM240, ATAM, In=300 A overload protection, 100%-rated Ir=240 A...300 A short-circuit protection Ii=5...10 x In N conductor unprotected without connection