Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

circuit breaker 3VA5 UL Frame 400 breaking capacity class C 100 kA At

  • Mfr # 3VA5335-7EC31-0AA0

  • Zoro # G015858648


product price: $1,572.99
/ea
Free Shipping & Returns

Key Features

Instantaneous Trip
Adjustable
Circuit Breaker Actuator
Rocker Lever
Trip Type
Fixed Thermal, Adjustable Magnetic
Amps
350A
AC Voltage Rating
690V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3VA5335-7EC31-0AA0
Zoro #
G015858648
UPC #
-
Country of Origin
Germany

Dimensions

Frame Size
3VA5 UL Frame 400
Depth
10.3 in
Height
6.7 in

Details

Item
Circuit Breaker
Instantaneous Trip
Adjustable
Circuit Breaker Actuator
Rocker Lever
Trip Type
Fixed Thermal, Adjustable Magnetic
Amps
350A
AC Voltage Rating
690V
Max. AIR Rating
110kA at 400V AC
Number of Poles
3
Series
3VA5

Description

circuit breaker 3VA5 UL Frame 400 breaking capacity class C 100 kA At 480 V 3-pole, line protection TM230, FTAM, In=350 A overload protection Ir=350 A permanently set short-circuit protection Ii=5...10 x In without connection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.