
circuit breaker 3VA5 UL Frame 400 breaking capacity class C 100 kA At
Mfr # 3VA5335-7GC41-0AA0
Zoro # G515859053
product price: $2,050.99
/ea
Free Shipping & Returns
Key Features
Series
3VA5
Max. AIR Rating
110kA at 400V AC
Amps
350A
Trip Type
Fixed Thermal, Adjustable Magnetic
Circuit Breaker Actuator
Rocker Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3VA5335-7GC41-0AA0
Zoro #
G515859053
UPC #
-
Country of Origin
Germany
Dimensions
Depth
10.3 in
Height
6.7 in
Frame Size
3VA5 UL Frame 400
Details
Item
Circuit Breaker
Series
3VA5
Max. AIR Rating
110kA at 400V AC
Amps
350A
Trip Type
Fixed Thermal, Adjustable Magnetic
Circuit Breaker Actuator
Rocker Lever
Number of Poles
4
Instantaneous Trip
Adjustable
AC Voltage Rating
690V
Description
circuit breaker 3VA5 UL Frame 400 breaking capacity class C 100 kA At 480 V 4-pole, line protection TM230, FTAM, In=350 A overload protection Ir=350 A permanently set short-circuit protection Ii=5...10 x In neutral conductor protection 100% without connection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.