Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

circuit breaker 3VA5 UL Frame 400 breaking capacity class H 65 kA At

  • Mfr # 3VA5322-6EF31-0AA0

  • Zoro # G615855672


product price: $1,290.99
/ea
Free Shipping & Returns

Key Features

Amps
225A
Depth
10.3 in
AC Voltage Rating
690V
Frame Size
3VA5 UL Frame 400
Series
3VA5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3VA5322-6EF31-0AA0
Zoro #
G615855672
UPC #
-
Country of Origin
Germany

Dimensions

Depth
10.3 in
Frame Size
3VA5 UL Frame 400
Height
6.7 in

Details

Item
Circuit Breaker
Amps
225A
AC Voltage Rating
690V
Series
3VA5
Circuit Breaker Actuator
Rocker Lever
Max. AIR Rating
70kA at 400V AC
Number of Poles
3
Instantaneous Trip
Adjustable
Trip Type
Adjustable Thermal, Adjustable Magnetic

Description

circuit breaker 3VA5 UL Frame 400 breaking capacity class H 65 kA At 480 V 3-pole, line protection TM240, ATAM, In=225 A overload protection Ir=180 A...225 A short-circuit protection Ii=5...10 x In without connection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.