Zoro Homepage

circuit breaker 3VA5 UL Frame 400 breaking capacity class H 65 kA At

  • Mfr # 3VA5325-6EC41-2AA0

  • Zoro # G615856945


product price: $2,290.99
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
3VA5325-6EC41-2AA0
Zoro #
G615856945
UPC #
-
Country of Origin
Germany

Details

Item
Circuit Breaker

Description

circuit breaker 3VA5 UL Frame 400 breaking capacity class H 65 kA At 480 V 4-pole, line protection TM230, FTAM, In=250 A overload protection, 100%-rated Ir=250 A permanently set short-circuit protection Ii=5...10 x In N conductor unprotected without connection