Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

circuit breaker 3VA5 UL Frame 400 breaking capacity class H 65 kA At

  • Mfr # 3VA5325-6GC41-0AA0

  • Zoro # G215856888


product price: $1,592.99
/ea
Free Shipping & Returns

Key Features

Frame Size
3VA5 UL Frame 400
Circuit Breaker Actuator
Rocker Lever
AC Voltage Rating
690V
Height
6.7 in
Depth
10.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3VA5325-6GC41-0AA0
Zoro #
G215856888
UPC #
-
Country of Origin
Germany

Dimensions

Frame Size
3VA5 UL Frame 400
Height
6.7 in
Depth
10.3 in

Details

Item
Circuit Breaker
Circuit Breaker Actuator
Rocker Lever
AC Voltage Rating
690V
Max. AIR Rating
70kA at 400V AC
Amps
250A
Instantaneous Trip
Adjustable
Series
3VA5
Trip Type
Fixed Thermal, Adjustable Magnetic
Number of Poles
4

Description

circuit breaker 3VA5 UL Frame 400 breaking capacity class H 65 kA At 480 V 4-pole, line protection TM230, FTAM, In=250 A overload protection Ir=250 A permanently set short-circuit protection Ii=5...10 x In neutral conductor protection 100% without connection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.