
circuit breaker 3VA5 UL Frame 400 breaking capacity class H 65 kA At
Mfr # 3VA5335-6GC41-0AA0
Zoro # G315858645
product price: $1,886.99
/ea
Free Shipping & Returns
Key Features
Frame Size
3VA5 UL Frame 400
Amps
350A
Number of Poles
4
AC Voltage Rating
690V
Trip Type
Fixed Thermal, Adjustable Magnetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3VA5335-6GC41-0AA0
Zoro #
G315858645
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
3VA5 UL Frame 400
Height
6.7 in
Depth
10.3 in
Details
Item
Circuit Breaker
Amps
350A
Number of Poles
4
AC Voltage Rating
690V
Trip Type
Fixed Thermal, Adjustable Magnetic
Series
3VA5
Circuit Breaker Actuator
Rocker Lever
Instantaneous Trip
Adjustable
Max. AIR Rating
70kA at 400V AC
Description
circuit breaker 3VA5 UL Frame 400 breaking capacity class H 65 kA At 480 V 4-pole, line protection TM230, FTAM, In=350 A overload protection Ir=350 A permanently set short-circuit protection Ii=5...10 x In neutral conductor protection 100% without connection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.