Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

circuit breaker 3VA5 UL Frame 400 breaking capacity class H 65 kA At

  • Mfr # 3VA5340-6EC41-0AA0

  • Zoro # G215859179


product price: $2,371.99
/ea
Free Shipping & Returns

Key Features

Depth
10.3 in
Trip Type
Fixed Thermal, Adjustable Magnetic
Frame Size
3VA5 UL Frame 400
Series
3VA5
Height
6.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3VA5340-6EC41-0AA0
Zoro #
G215859179
UPC #
-
Country of Origin
Germany

Dimensions

Depth
10.3 in
Frame Size
3VA5 UL Frame 400
Height
6.7 in

Details

Item
Circuit Breaker
Trip Type
Fixed Thermal, Adjustable Magnetic
Series
3VA5
Max. AIR Rating
70kA at 400V AC
AC Voltage Rating
690V
Number of Poles
4
Amps
400A
Circuit Breaker Actuator
Rocker Lever
Instantaneous Trip
Adjustable

Description

circuit breaker 3VA5 UL Frame 400 breaking capacity class H 65 kA At 480 V 4-pole, line protection TM230, FTAM, In=400 A overload protection Ir=400 A permanently set short-circuit protection Ii=5...10 x In N conductor unprotected without connection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.