
circuit breaker 3VA5 UL Frame 400 breaking capacity class M 35 kA At
Mfr # 3VA5322-5GF41-0AA0
Zoro # G515863326
product price: $1,917.99
/ea
Free Shipping & Returns
Key Features
Height
6.7 in
Amps
225A
Trip Type
Adjustable Thermal, Adjustable Magnetic
Depth
10.3 in
Circuit Breaker Actuator
Rocker Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3VA5322-5GF41-0AA0
Zoro #
G515863326
UPC #
-
Country of Origin
Germany
Dimensions
Height
6.7 in
Depth
10.3 in
Frame Size
3VA5 UL Frame 400
Details
Item
Circuit Breaker
Amps
225A
Trip Type
Adjustable Thermal, Adjustable Magnetic
Circuit Breaker Actuator
Rocker Lever
AC Voltage Rating
690V
Instantaneous Trip
Adjustable
Number of Poles
4
Series
3VA5
Max. AIR Rating
55kA at 400V AC
Description
circuit breaker 3VA5 UL Frame 400 breaking capacity class M 35 kA At 480 V 4-pole, line protection TM240, ATAM, In=225 A overload protection Ir=180 A...225 A short-circuit protection Ii=5...10 x In neutral conductor protection 100% without connection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.