
circuit breaker 3VA5 UL Frame 400 breaking capacity class M 35 kA At
Mfr # 3VA5335-5GF41-0AA0
Zoro # G215858851
product price: $2,247.99
/ea
Free Shipping & Returns
Key Features
Instantaneous Trip
Adjustable
Trip Type
Adjustable Thermal, Adjustable Magnetic
Depth
10.3 in
Max. AIR Rating
55kA at 400V AC
Circuit Breaker Actuator
Rocker Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3VA5335-5GF41-0AA0
Zoro #
G215858851
UPC #
-
Country of Origin
Germany
Dimensions
Depth
10.3 in
Frame Size
3VA5 UL Frame 400
Height
6.7 in
Details
Item
Circuit Breaker
Instantaneous Trip
Adjustable
Trip Type
Adjustable Thermal, Adjustable Magnetic
Max. AIR Rating
55kA at 400V AC
Circuit Breaker Actuator
Rocker Lever
AC Voltage Rating
690V
Number of Poles
4
Series
3VA5
Amps
350A
Description
circuit breaker 3VA5 UL Frame 400 breaking capacity class M 35 kA At 480 V 4-pole, line protection TM240, ATAM, In=350 A overload protection Ir=280 A...350 A short-circuit protection Ii=5...10 x In neutral conductor protection 100% without connection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.