CIRCUIT BREAKER 3VA5 UL Frame 600 3POLE MOTOR STARTER PROTECTION TM120M

  • Mfr # 3VA5440-0MU31-0AA0

  • Zoro # G515859954


product price:  $1,679.99
/ea
Free Shipping & Returns

Key Features

Trip Type
Magnetic Only
Max. AIR Rating
70kA at 400V AC
Series
3VA5
Instantaneous Trip
Adjustable
Depth
10.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3VA5440-0MU31-0AA0
Zoro #
G515859954
UPC #
-
Country of Origin
Germany

Dimensions

Depth
10.28 in
Height
6.69 in
Frame Size
3VA5 UL Frame 600

Details

Item
Circuit Breaker
Trip Type
Magnetic Only
Max. AIR Rating
70kA at 400V AC
Series
3VA5
Instantaneous Trip
Adjustable
Number of Poles
3
AC Voltage Rating
690V
Amps
400A
Circuit Breaker Actuator
Rocker Lever

Description

CIRCUIT BREAKER 3VA5 UL Frame 600 3POLE,MOTOR STARTER PROTECTION TM120M, AM, In=400A WITHOUT OVERLOAD PROTECTION SHORT CIRCUIT PROTECTION Ii=3...6 x In W/O CONNECTION

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.