
CIRCUIT BREAKER 3VA5 UL Frame 600 3POLE MOTOR STARTER PROTECTION TM120M
Mfr # 3VA5440-1MU31-0AA0
Zoro # G115859835
product price:Â $1,618.99
/ea
Free Shipping & Returns
Key Features
Trip Type
Magnetic Only
Amps
400A
Max. AIR Rating
110kA at 400V AC
Number of Poles
3
Instantaneous Trip
Adjustable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3VA5440-1MU31-0AA0
Zoro #
G115859835
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
3VA5 UL Frame 600
Height
6.69 in
Depth
10.28 in
Details
Item
Circuit Breaker
Trip Type
Magnetic Only
Amps
400A
Max. AIR Rating
110kA at 400V AC
Number of Poles
3
Instantaneous Trip
Adjustable
Series
3VA5
AC Voltage Rating
690V
Circuit Breaker Actuator
Rocker Lever
Description
CIRCUIT BREAKER 3VA5 UL Frame 600 3POLE,MOTOR STARTER PROTECTION TM120M, AM, In=400A WITHOUT OVERLOAD PROTECTION SHORT CIRCUIT PROTECTION Ii=3...6 x In W/O CONNECTION
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.