
CIRCUIT BREAKER 3VA5 UL Frame 600 3POLE MOTOR STARTER PROTECTION TM120M
Mfr # 3VA5460-0MU31-0AA0
Zoro # G515860202
product price:Â $1,896.49
/ea
Free Shipping & Returns
Key Features
Series
3VA5
Circuit Breaker Type
Motor Circuit Protector
Height
6.69 in
AC Voltage Rating
690V
Instantaneous Trip
Adjustable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3VA5460-0MU31-0AA0
Zoro #
G515860202
UPC #
-
Country of Origin
Germany
Dimensions
Height
6.69 in
Depth
10.28 in
Frame Size
3VA5 UL Frame 600
Details
Item
Circuit Breaker
Series
3VA5
Circuit Breaker Type
Motor Circuit Protector
AC Voltage Rating
690V
Instantaneous Trip
Adjustable
Number of Poles
3
Max. AIR Rating
70kA at 400V AC
Amps
600A
Circuit Breaker Actuator
Rocker Lever
Trip Type
Magnetic Only
Description
CIRCUIT BREAKER 3VA5 UL Frame 600 3POLE,MOTOR STARTER PROTECTION TM120M, AM, In=600A WITHOUT OVERLOAD PROTECTION SHORT CIRCUIT PROTECTION Ii=3...6 x In W/O CONNECTION
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.