circuit breaker 3VA5 UL Frame 600 breaking capacity class C 100 kA At
- Mfr # 3VA5450-7EC31-1AA0
- Zoro # G715860354
product price:Â
$
2,333.99
/ea
Free Shipping & Returns
Key Features
Series
3VA5
Amps
500 A
Number of Poles
3
Circuit Breaker Actuator
Rocker Lever
Max. AIR Rating
100kA At 480V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3VA5450-7EC31-1AA0
- Zoro #
- G715860354
- UPC #
- -
- Country of Origin
- Germany
- Item
- Circuit Breaker
- Series
- 3VA5
- Amps
- 500 A
- Number of Poles
- 3
- Circuit Breaker Actuator
- Rocker Lever
- Max. AIR Rating
- 100kA At 480V
- Trip Type
- Fixed Thermal, Adjustable Magnetic
- Instantaneous Trip
- Adjustable
Dimensions
- Frame Size
- 3VA5 UL Frame 600
- Depth
- 10.3 in
- Height
- 6.7 in
Description
circuit breaker 3VA5 UL Frame 600 breaking capacity class C 100 kA At 480 V 3-pole, line protection TM230, FTAM, In=500 A overload protection Ir = 500 A permanently set short-circuit protection Ii=5...10 x In UL489 SB naval, 50 degrees Celsius without connection
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.