
circuit breaker 3VA5 UL Frame 600 breaking capacity class C 100 kA At
Mfr # 3VA5450-7EF31-0AA0
Zoro # G015860337
product price: $2,194.99
/ea
Free Shipping & Returns
Key Features
Max. AIR Rating
110kA at 400V AC
Series
3VA5
Amps
500A
Height
6.7 in
Circuit Breaker Actuator
Rocker Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3VA5450-7EF31-0AA0
Zoro #
G015860337
UPC #
-
Country of Origin
Germany
Dimensions
Height
6.7 in
Depth
10.3 in
Frame Size
3VA5 UL Frame 600
Details
Item
Circuit Breaker
Max. AIR Rating
110kA at 400V AC
Series
3VA5
Amps
500A
Circuit Breaker Actuator
Rocker Lever
Trip Type
Adjustable Thermal, Adjustable Magnetic
Number of Poles
3
AC Voltage Rating
690V
Instantaneous Trip
Adjustable
Description
circuit breaker 3VA5 UL Frame 600 breaking capacity class C 100 kA At 480 V 3-pole, line protection TM240, ATAM, In=500 A overload protection Ir=400 A...500 A short-circuit protection Ii=5...10 x In without connection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.