
circuit breaker 3VA5 UL Frame 600 breaking capacity class H 65 kA At
Mfr # 3VA5450-6EC31-1AA0
Zoro # G115860435
product price: $1,939.99
/ea
Free Shipping & Returns
Key Features
Trip Type
Fixed Thermal, Adjustable Magnetic
Max. AIR Rating
65kA At 480V
Height
6.7 in
Depth
10.3 in
Instantaneous Trip
Adjustable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3VA5450-6EC31-1AA0
Zoro #
G115860435
UPC #
-
Country of Origin
Germany
Dimensions
Height
6.7 in
Depth
10.3 in
Frame Size
3VA5 UL Frame 600
Details
Item
Circuit Breaker
Trip Type
Fixed Thermal, Adjustable Magnetic
Max. AIR Rating
65kA At 480V
Instantaneous Trip
Adjustable
Series
3VA5
Amps
500A
Number of Poles
3
Circuit Breaker Actuator
Rocker Lever
Description
circuit breaker 3VA5 UL Frame 600 breaking capacity class H 65 kA At 480 V 3-pole, line protection TM230, FTAM, In=500 A overload protection Ir = 500 A permanently set short-circuit protection Ii=5...10 x In UL489 SB naval, 50 degrees Celsius without connection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.