Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

circuit breaker 3VA5 UL Frame 600 breaking capacity class H 65 kA At

  • Mfr # 3VA5450-6EC61-0AA0

  • Zoro # G615860355


product price: $1,736.99
/ea
Free Shipping & Returns

Key Features

Instantaneous Trip
Adjustable
Depth
10.3 in
Frame Size
3VA5 UL Frame 600
Number of Poles
2
Max. AIR Rating
70kA at 400V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3VA5450-6EC61-0AA0
Zoro #
G615860355
UPC #
-
Country of Origin
Germany

Dimensions

Depth
10.3 in
Frame Size
3VA5 UL Frame 600
Height
6.7 in

Details

Item
Circuit Breaker
Instantaneous Trip
Adjustable
Number of Poles
2
Max. AIR Rating
70kA at 400V AC
Series
3VA5
Trip Type
Fixed Thermal, Adjustable Magnetic
Amps
500A
Circuit Breaker Actuator
Rocker Lever
AC Voltage Rating
690V

Description

circuit breaker 3VA5 UL Frame 600 breaking capacity class H 65 kA At 480 V 2-pole, line protection TM230, FTAM, In=500 A overload protection Ir = 500 A permanently set short-circuit protection Ii=5...10 x In without connection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.