Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

circuit breaker 3VA5 UL Frame 600 breaking capacity class H 65 kA At

  • Mfr # 3VA5450-6EF41-0AA0

  • Zoro # G315860440


product price: $2,633.99
/ea
Free Shipping & Returns

Key Features

Frame Size
3VA5 UL Frame 600
Series
3VA5
Number of Poles
4
Trip Type
Adjustable Thermal, Adjustable Magnetic
Depth
10.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3VA5450-6EF41-0AA0
Zoro #
G315860440
UPC #
-
Country of Origin
Germany

Dimensions

Frame Size
3VA5 UL Frame 600
Depth
10.3 in
Height
6.7 in

Details

Item
Circuit Breaker
Series
3VA5
Number of Poles
4
Trip Type
Adjustable Thermal, Adjustable Magnetic
Circuit Breaker Actuator
Rocker Lever
Amps
500A
AC Voltage Rating
690V
Max. AIR Rating
70kA at 400V AC
Instantaneous Trip
Adjustable

Description

circuit breaker 3VA5 UL Frame 600 breaking capacity class H 65 kA At 480 V 4-pole, line protection TM240, ATAM, In=500 A overload protection Ir=400 A...500 A short-circuit protection Ii=5...10 x In N conductor unprotected without connection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.