circuit breaker 3VA5 UL Frame 600 breaking capacity class H 65 kA At

  • Mfr # 3VA5450-6GC41-0AA0

  • Zoro # G115860343


product price: $2,509.99
/ea
Free Shipping & Returns

Key Features

Series
3VA5
Max. AIR Rating
70kA at 400V AC
Amps
500A
Frame Size
3VA5 UL Frame 600
Depth
10.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3VA5450-6GC41-0AA0
Zoro #
G115860343
UPC #
-
Country of Origin
Germany

Dimensions

Frame Size
3VA5 UL Frame 600
Depth
10.3 in
Height
6.7 in

Details

Item
Circuit Breaker
Series
3VA5
Max. AIR Rating
70kA at 400V AC
Amps
500A
Instantaneous Trip
Adjustable
Number of Poles
4
AC Voltage Rating
690V
Trip Type
Fixed Thermal, Adjustable Magnetic
Circuit Breaker Actuator
Rocker Lever

Description

circuit breaker 3VA5 UL Frame 600 breaking capacity class H 65 kA At 480 V 4-pole, line protection TM230, FTAM, In=500 A overload protection Ir = 500 A permanently set short-circuit protection Ii=5...10 x In neutral conductor protection 100% without connection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.